Overview
Mfr description
49350111 BAB3SL0.5 50.0X 68.0X 7.0 595
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter50 mm
- Hardness75 Shore D
- Outside Diameter68 mm
- Overall Width7 mm
- Seal TypeNITRILE RUBBER OD, PRESSURE SEAL
- Lip Material75 FKM 595
- Number of Lips2
- Durometer75 Durometer
- Pressure Tolerance50 PSI
- Manufacturer Upc Number750886478003
- Misalignment Tolerancedepends on application details
- SeriesBABSL
- Manufacturer Catalog Number50X68X7BABSLV
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, PRESSURE SEAL
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationHydrostatic Drives (Motors, Pumps)
- Weight0.0573 lbs
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data