Specifications
Dimensions
- Outside Diameter80 mm
- Overall Width13 mm
- Shaft Diameter52 mm
- Weight0.1209 lbs
Details
- Construction DescriptionNITRILE METAL OD, DOUBLE LIP
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Durometer72 Durometer
- Hardness72 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material72 NBR 902
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number52X80X13B1SLN
- Manufacturer Upc Number750886260622
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE METAL OD, DOUBLE LIP
- SeriesB1SL
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Axles, Power tools
Overview
Mfr description
20151 B1 D SL 52.0X 80.0X 13.0 902
- Made in Europe
- Spring-loaded sealing lip
- Metal housing for especially firm and precise seating in the bore