Specifications
Dimensions
- Outside Diameter85 mm
- Overall Width7 mm
- Shaft Diameter62 mm
- Weight0.0882 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, PRESSURE SEAL
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
- Durometer75 Durometer
- Hardness75 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material75 FKM 595
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number62X85X7BABSLV
- Manufacturer Upc Number750886478072
- Material75 FKM 595
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure Tolerance50 PSI
- Seal TypeNITRILE RUBBER OD, PRESSURE SEAL
- SeriesBABSL
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationHydrostatic Drives (Motors, Pumps)
Overview
Mfr description
40412586 BAB4SL0 8 62.0X 85.0X 7.0 595
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation