Motion
65X100X13B1SLN

FREUDENBERG NOK
65X100X13B1SLN

SIMMERING; Freudenberg Metric Oil Seal - Solid, 65 mm Shaft Dia., 100 mm OD, 13 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06835635
MFR #65X100X13B1SLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
65X100X13B1SLN

SIMMERING; Freudenberg Metric Oil Seal - Solid, 65 mm Shaft Dia., 100 mm OD, 13 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06835635
MFR #65X100X13B1SLN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40412417 B1FUD4SL 65.0X 100.0X 13.0 902
  • Made in Europe
  • Spring-loaded sealing lip
  • Metal housing for especially firm and precise seating in the bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    65 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    100 mm
  • Overall Width
    13 mm
  • Material
    72 NBR 902
  • Seal Type
    NITRILE METAL OD, DOUBLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    2
  • Durometer
    72 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886447573
  • Misalignment Tolerance
    depends on application details
  • Series
    B1SL
  • Manufacturer Catalog Number
    65X100X13B1SLN
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE METAL OD, DOUBLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    0.1499 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text