Specifications
Dimensions
- Outside Diameter85 mm
- Overall Width10 mm
- Shaft Diameter68 mm
- Weight0.0794 lbs
Details
- Construction DescriptionNITRILE METAL OD, SINGLE LIP
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Durometer72 Durometer
- Hardness72 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material72 NBR 902
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number68X85X10B1N
- Manufacturer Upc Number750886445630
- Misalignment Tolerancedepends on application details
- Number of Lips1
- Pressure ToleranceLess than 10 psi
- Seal TypeNITRILE METAL OD, SINGLE LIP
- SeriesB1
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationGearboxes, Axles, Power tools
Overview
Mfr description
40412256 B1FUD4 68.0X 85.0X 10.0 902
- Made in Europe
- Spring-loaded sealing lip
- Metal housing for especially firm and precise seating in the bore