Specifications
Dimensions
- Outside Diameter90 mm
- Overall Width7 mm
- Shaft Diameter70 mm
- Weight0.0808 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, PRESSURE SEAL
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Durometer72 Durometer
- Hardness72 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material72 NBR 902
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number70X90X7BABSLN
- Manufacturer Upc Number750886479260
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure Tolerance50 PSI
- Seal TypeNITRILE RUBBER OD, PRESSURE SEAL
- SeriesBABSL
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationHydrostatic Drives (Motors, Pumps)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)