Overview
Mfr description
40413340 BAU4SLX2 70.0X 100.0X 10.0 902
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter70 mm
- Hardness72 Shore D
- Outside Diameter100 mm
- Overall Width10 mm
- Seal TypeNITRILE RUBBER OD, DOUBLE LIP
- Lip Material72 NBR 902
- Number of Lips2
- Durometer72 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886485698
- Misalignment Tolerancedepends on application details
- SeriesBASL
- Manufacturer Catalog Number70X100X10BASLN
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, DOUBLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Axles, Power tools
- Weight0.0833 lbs
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data