Motion
80X100X13BAN

FREUDENBERG NOK
80X100X13BAN

METRIC OIL SEAL BLUE NBR - Solid, 80 mm Shaft Dia., 100 mm OD, 13 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06835784
MFR #80X100X13BAN
List Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
80X100X13BAN

METRIC OIL SEAL BLUE NBR - Solid, 80 mm Shaft Dia., 100 mm OD, 13 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06835784
MFR #80X100X13BAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.88/each for your price

Overview

Mfr description
9221 BA U5 80.0X 100.0X 13.0 902 METRIC
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    80 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    100 mm
  • Overall Width
    13 mm
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    1
  • Durometer
    72 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886270928
  • Misalignment Tolerance
    depends on application details
  • Series
    BA
  • Manufacturer Catalog Number
    80X100X13BAN
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    0.1301 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text