Overview
Mfr description
31470 B1 D SL 90.0X 110.0X 13.0 902
- Made in Europe
- Spring-loaded sealing lip
- Metal housing for especially firm and precise seating in the bore
Specifications
- Solid / SplitSolid
- Shaft Diameter90 mm
- Hardness72 Shore D
- Outside Diameter110 mm
- Overall Width13 mm
- Seal TypeNITRILE METAL OD, DOUBLE LIP
- Lip Material72 NBR 902
- Number of Lips2
- Durometer72 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886447801
- Misalignment Tolerancedepends on application details
- SeriesB1SL
- Manufacturer Catalog Number90X110X13B1SLN
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE METAL OD, DOUBLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Axles, Power tools
- Weight0.1448 lbs
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data