Overview
Mfr description
40412667 BAUM6X7 95.0X 115.0X 13.0 585
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter95 mm
- Hardness75 Shore D
- Outside Diameter115 mm
- Overall Width13 mm
- Seal TypeNITRILE RUBBER OD, SINGLE LIP
- Lip Material75 FKM 585
- Number of Lips1
- Durometer75 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886450108
- Misalignment Tolerancedepends on application details
- SeriesBA
- Manufacturer Catalog Number95X115X13BAV
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, SINGLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
- Weight0.1661 lbs
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data