Specifications
Dimensions
- Outside Diameter120 mm
- Overall Width7.5 mm
- Shaft Diameter100 mm
- Weight0.1515 lbs
Details
- Construction DescriptionNITRILE RUBBER OD, PRESSURE SEAL
- Continuous Temperature Range-40 to +212°F / -40 to +100°C
- Durometer72 Durometer
- Hardness72 Shore D
- Harmonization Code4016.93.5020 US
- Lip Material72 NBR 902
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Manufacturer Catalog Number100X120X7.5BABSLN
- Manufacturer Upc Number750886479413
- Misalignment Tolerancedepends on application details
- Number of Lips2
- Pressure Tolerance50 PSI
- Seal TypeNITRILE RUBBER OD, PRESSURE SEAL
- SeriesBABSL
- Solid / SplitSolid
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Typical ApplicationHydrostatic Drives (Motors, Pumps)
Overview
Mfr description
40413883 BAB5SL0 8 100.0X 120.0X 7.5 902
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation