Overview
Mfr description
40412657 BAUM6X7 100.0X 120.0X 12.0 585
- Made in Europe
- Outstanding Sealing Performance
- Low Friction and Excellent Wear Resistance
- Simple Installation
Specifications
- Solid / SplitSolid
- Shaft Diameter100 mm
- Hardness75 Shore D
- Outside Diameter120 mm
- Overall Width12 mm
- Material75 FKM 585
- Seal TypeNITRILE RUBBER OD, SINGLE LIP
- Lip Material75 FKM 585
- Number of Lips1
- Durometer75 Durometer
- Pressure ToleranceLess than 10 psi
- Manufacturer Upc Number750886450160
- Misalignment Tolerancedepends on application details
- SeriesBA
- Manufacturer Catalog Number100X120X12BAV
- SynonymRadial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
- Construction DescriptionNITRILE RUBBER OD, SINGLE LIP
- Manufacturer CatalogSimmerring® and Rotary Seals - Catalog
- Harmonization Code4016.93.5020 US
- Typical ApplicationGearboxes, Transmissions, Axles, Power tools
- Weight0.1669 lbs
- Continuous Temperature Range-13 to +320°F / -25 to +160°C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data