Motion
145X190X17BASLV

FREUDENBERG NOK
145X190X17BASLV

METRIC OIL SEAL BROWN FKM - Solid, 145 mm Shaft Dia., 190 mm OD, 17 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #06836154
MFR #145X190X17BASLV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
145X190X17BASLV

METRIC OIL SEAL BROWN FKM - Solid, 145 mm Shaft Dia., 190 mm OD, 17 mm Overall Width, 75 FKM 585 Lip Material
MI ITEM #06836154
MFR #145X190X17BASLV

Mfr description
40413140 BAU7SLX2 145.0X 190.0X 17.0 585
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    190 mm
  • Overall Width
    17 mm
  • Shaft Diameter
    145 mm
  • Weight
    0.4916 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, DOUBLE LIP
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    75 FKM 585
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    145X190X17BASLV
  • Manufacturer Upc Number
    750886482550
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    NITRILE RUBBER OD, DOUBLE LIP
  • Series
    BASL
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Gearboxes, Axles, Power tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)