Motion
170X200X12BABSLN

FREUDENBERG NOK
170X200X12BABSLN

METRIC OIL SEAL BLUE NBR - Solid, 170 mm Shaft Dia., 200 mm OD, 12 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06836206
MFR #170X200X12BABSLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
170X200X12BABSLN

METRIC OIL SEAL BLUE NBR - Solid, 170 mm Shaft Dia., 200 mm OD, 12 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06836206
MFR #170X200X12BABSLN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40413261 BABSL 170.0X 200.0X 12.0 902
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    170 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    200 mm
  • Overall Width
    12 mm
  • Seal Type
    NITRILE RUBBER OD, PRESSURE SEAL
  • Lip Material
    72 NBR 902
  • Number of Lips
    2
  • Durometer
    72 Durometer
  • Pressure Tolerance
    50 PSI
  • Manufacturer Upc Number
    750886479611
  • Misalignment Tolerance
    depends on application details
  • Series
    BABSL
  • Manufacturer Catalog Number
    170X200X12BABSLN
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE RUBBER OD, PRESSURE SEAL
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Hydrostatic Drives (Motors, Pumps)
  • Weight
    0.5556 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought