Motion
185X205X11BABSLV

FREUDENBERG NOK
185X205X11BABSLV

METRIC OIL SEAL BROWN FKM - Solid, 185 mm Shaft Dia., 205 mm OD, 11 mm Overall Width, 75 FKM 595 Lip Material
Mi Item #06836224
MFR #185X205X11BABSLV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
185X205X11BABSLV

METRIC OIL SEAL BROWN FKM - Solid, 185 mm Shaft Dia., 205 mm OD, 11 mm Overall Width, 75 FKM 595 Lip Material
Mi Item #06836224
MFR #185X205X11BABSLV

Mfr description
40413488 BAB6 SL 185.0X 205.0X 11.0 595
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    205 mm
  • Overall Width
    11 mm
  • Shaft Diameter
    185 mm
  • Weight
    0.3946 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, PRESSURE SEAL
  • Continuous Temperature Range
    -13 to +320°F / -25 to +160°C
  • Durometer
    75 Durometer
  • Hardness
    75 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    75 FKM 595
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    185X205X11BABSLV
  • Manufacturer Upc Number
    750886478416
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    50 PSI
  • Seal Type
    NITRILE RUBBER OD, PRESSURE SEAL
  • Series
    BABSL
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Hydrostatic Drives (Motors, Pumps)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)