Motion
215X250X16BAN

FREUDENBERG NOK
215X250X16BAN

METRIC OIL SEAL BLUE NBR - Solid, 215 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06836254
MFR #215X250X16BAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
215X250X16BAN

METRIC OIL SEAL BLUE NBR - Solid, 215 mm Shaft Dia., 250 mm OD, 16 mm Overall Width, 72 NBR 902 Lip Material
MI ITEM #06836254
MFR #215X250X16BAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
9580 BA U7 215.0X 250.0X 16.0 902 METRIC
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
  • Simple Installation

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    215 mm
  • Hardness
    72 Shore D
  • Outside Diameter
    250 mm
  • Overall Width
    16 mm
  • Seal Type
    NITRILE RUBBER OD, SINGLE LIP
  • Lip Material
    72 NBR 902
  • Number of Lips
    1
  • Durometer
    72 Durometer
  • Pressure Tolerance
    Less than 10 psi
  • Manufacturer Upc Number
    750886460510
  • Misalignment Tolerance
    depends on application details
  • Series
    BA
  • Manufacturer Catalog Number
    215X250X16BAN
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Construction Description
    NITRILE RUBBER OD, SINGLE LIP
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Harmonization Code
    4016.93.5020 US
  • Typical Application
    Gearboxes, Axles, Power tools
  • Weight
    0.8261 lbs
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought