Motion
260X280X10BABSLN

FREUDENBERG NOK
260X280X10BABSLN

SIMMERING; Freudenberg Metric Oil Seal - Solid, 260 mm Shaft Dia., 280 mm OD, 10 mm Overall Width, 72 NBR 902 Lip Material
Mi Item #06836286
MFR #260X280X10BABSLN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FREUDENBERG NOK
260X280X10BABSLN

SIMMERING; Freudenberg Metric Oil Seal - Solid, 260 mm Shaft Dia., 280 mm OD, 10 mm Overall Width, 72 NBR 902 Lip Material
Mi Item #06836286
MFR #260X280X10BABSLN

Mfr description
40412877 BAB6 SL08 260.0X 280.0X 10.0
  • Made in Europe
  • Outstanding Sealing Performance
  • Low Friction and Excellent Wear Resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    280 mm
  • Overall Width
    10 mm
  • Shaft Diameter
    260 mm
  • Weight
    0.4409 lbs

Details

  • Construction Description
    NITRILE RUBBER OD, PRESSURE SEAL
  • Continuous Temperature Range
    -40 to +212°F / -40 to +100°C
  • Durometer
    72 Durometer
  • Hardness
    72 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    72 NBR 902
  • Manufacturer Catalog
    Simmerring® and Rotary Seals - Catalog
  • Manufacturer Catalog Number
    260X280X10BABSLN
  • Manufacturer Upc Number
    750886479680
  • Material
    72 NBR 902
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    50 PSI
  • Seal Type
    NITRILE RUBBER OD, PRESSURE SEAL
  • Series
    BABSL
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Hydrostatic Drives (Motors, Pumps)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)