Specifications
Dimensions
- Port SizeWithout Subplate
Details
- Piping TypeBase Mounted
- SeriesSY100
- Solenoid Electrical EntryGrommet Lead Wire 0.3m
- Solenoid Supply Voltage24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)