Motion
5219

NTN
5219

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1890 in Width, Open, 25 ° Contact Angle, CN
Mi Item #06836567
MFR #5219
Price$1,207.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
5219

Angular Contact Bearing - 95 mm Bore, 170 mm OD, 2.1890 in Width, Open, 25 ° Contact Angle, CN
Mi Item #06836567
MFR #5219

Mfr description
5219 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.53/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Inner Ring Width
    2.1890 in, 55.600 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.1890 in
  • Precision Rating
    Class 0
  • Weight
    10.761 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Aluminum
  • Cage Type
    Machined
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    5219 BALL BRG
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359308785
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    144000 N
  • Radial Static Load Capacity
    135000 N
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359308785
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)