Motion
AR20-N02H-Z-X48

SMC CORP OF AMERICA
AR20-N02H-Z-X48

Standard Air Regulator - NPT 0.2500 Port
Mi Item #06836576
MFR #AR20-N02H-Z-X48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N02H-Z-X48

Standard Air Regulator - NPT 0.2500 Port
Mi Item #06836576
MFR #AR20-N02H-Z-X48

Mfr description
AR20-N02H-Z-X48 REGULATOR, MODULAR,
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4 NPT

Details

  • Fluid Comp
    Air
  • Included Options
    Set Nut for Panel Mount, Name Plate, Pressure Gauge - psi, °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)