1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
01C13GR
01C13GR
MI ITEM #
06836752
MFR #
01C13GR
List Price
$12,042.43
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Cartridge Units
COOPER BEARINGS (SKF) 01C13GR
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
01C13GR
01C13GR
MI ITEM #
06836752
MFR #
01C13GR
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,042.43
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01C13GR
Specifications
Overall Height
467 mm
Overall Length
640 mm
Overall Width
240 mm
Shaft Diameter
200 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data