Motion
01EBCF315GRAT
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 3-15/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Medium Duty
MI ITEM #06836756
MFR #01EBCF315GRAT
List Price$9,539.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Round Roller Bearing Unit - Split Cylindrical Roller Brg., 3-15/16 in Bore , 4-Bolt Round Mount, Clamp Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Medium Duty
MI ITEM #06836756
MFR #01EBCF315GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,539.00/each for your price

Overview

Mfr description
01EBCF315GRAT FLG BRG
  • The Cooper 01 Series bearings are suitable for most medium-duty applications
  • Standard cast iron pillow block bases normally have longitudinal bolt slots
  • Cast steel or other special bases usually have drilled holes

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Round
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Clamp Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Medium Duty
  • Housing Construction
    Split
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Split Cylindrical Roller
  • Bore Type
    Straight
  • Seal Type
    Labyrinth
  • Overall Depth
    6 in
  • Radial Dynamic Load Capacity
    71940 lbf
  • Radial Static Load Capacity
    92700 lbf
  • Operating Temperature Range
    -4 to +212 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    01E
  • UPC_NO
    7316577846761
  • Weight
    79.73 lbs
  • Max Rpm
    2340 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text