Motion
415ATL
Bearing Seals - Labyrinth, 2-15/16 in Bore
Mi Item #06837416
MFR #415ATL
Price$481.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seals - Labyrinth, 2-15/16 in Bore
Mi Item #06837416
MFR #415ATL

Mfr description
415ATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.11/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • UPC_NO
    013992021526
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)