Motion
LSE1100BX
LSE1100BX
Mi Item #06837543
MFR #LSE1100BX
Price$43,041.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE1100BX
Mi Item #06837543
MFR #LSE1100BX

Mfr description
LSE1100BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43,041.48/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Housing Width
    8.0000 in
  • Outside Diameter
    17.8740 in

Details

  • Bearing Number
    LSE1100BX
  • Locking Device
    Adapter Mount
  • Max Rpm
    730 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    190638 lbf
  • Radial Static Load Capacity
    337663 lbf
  • Seal Type
    Kevlar Packing Seal
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)