Motion
LSE1200BX
LSE1200BX
MI ITEM #06837547
MFR #LSE1200BX
List Price$47,866.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE1200BX
MI ITEM #06837547
MFR #LSE1200BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,866.68/each for your price

Overview

Mfr description
LSE1200BX

Specifications

  • Bearing Number
    LSE1200BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bore Diameter
    12.0000 in
  • Housing Width
    8.5000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    650 rpm
  • Outside Diameter
    19.2520 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    208848 lbf
  • Radial Static Load Capacity
    374307 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text