Motion
LSE408BX
LSE408BX
MI ITEM #06837571
MFR #LSE408BX
Price$5,591.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE408BX
MI ITEM #06837571
MFR #LSE408BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,591.89/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/2 in
  • Housing Width
    5.5000 in
  • Outside Diameter
    9.1250 in

Details

  • Bearing Number
    LSE408BX
  • Locking Device
    Adapter Mount
  • Max Rpm
    1970 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    71040 lbf
  • Radial Static Load Capacity
    95993 lbf
  • Seal Type
    Felt
  • Series
    Light

Overview

Mfr description
LSE408BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text