1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN (REVOLVO)
S06
Pillow Block Housing - Split Construction
MI ITEM #
06837693
MFR #
S06
Price
$1,993.69
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
TIMKEN (REVOLVO) S06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN (REVOLVO)
S06
Pillow Block Housing - Split Construction
MI ITEM #
06837693
MFR #
S06
Mfr description
S06
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,993
.69
/each
Add to Cart
Specifications
Dimensions
Base To Bore
Centerline
125 mm
Bolt Center To Center Length
13.9370 in
Compatible Bore Diameter
5.9375 in
Overall
Length
420 mm
Details
Housing Construction
Split
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items