Motion
S14
Pillow Block Housing - Split Construction
Mi Item #06837701
MFR #S14
Price$11,913.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Split Construction
Mi Item #06837701
MFR #S14

Mfr description
S14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,913.13/each

Specifications

Dimensions

  • Base To Bore Centerline  
    270 mm
  • Bolt Center To Center Length
    460 mm
  • Compatible Bore Diameter
    220 mm
  • Overall Length  
    636 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)