Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Bolt Center To Center Length7.3750 to 8.2500 in
- Compatible Bore Diameter1.9375 in
- Overall Length9.6250 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)