Specifications
Dimensions
- Base To Bore Centerline3.2500 in
- Bolt Center To Center Length8.6250 to 9.6250 in
- Compatible Bore Diameter2.4375 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)