Specifications
Dimensions
- Base To Bore Centerline3.5000 in
- Bolt Center To Center Length9.7500 in
- Compatible Bore Diameter2.6875 in
- Overall Length12.5937 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)