Specifications
Dimensions
- Base To Bore Centerline4.9375 in
- Bolt Center To Center Length12.5625 to 14.5000 in
- Compatible Bore Diameter3.9375 in
- Overall Length16.5000 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)