Motion
LSE215BXHSATL

TIMKEN (REVOLVO)
LSE215BXHSATL

Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 5.25 in OD, 2.559 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06837819
MFR #LSE215BXHSATL
Price$3,556.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE215BXHSATL

Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 5.25 in OD, 2.559 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06837819
MFR #LSE215BXHSATL

Mfr description
LSE215BXHSATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,556.06/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Housing Width
    4.5000 in
  • Overall Height
    3.7400 in
  • Overall Length
    13.0000 in

Details

  • Bearing Number
    LSE215BX
  • Expansion Type
    Expansion Bearing (Floating)
  • Locking Device
    Adapter Mount
  • Max Rpm
    3310 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31024 lbf
  • Radial Static Load Capacity
    36194 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)