Motion
LSE207BXHSATL

TIMKEN (REVOLVO)
LSE207BXHSATL

Split Roller Bearing Cartridge - Light Series, 2.4375 in Bore, 4.5 in OD, 2.362 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06838116
MFR #LSE207BXHSATL
Price$2,954.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE207BXHSATL

Split Roller Bearing Cartridge - Light Series, 2.4375 in Bore, 4.5 in OD, 2.362 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06838116
MFR #LSE207BXHSATL

Mfr description
LSE207BXHSATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,954.15/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Housing Width
    4.1000 in
  • Overall Height
    3.1500 in
  • Overall Length
    11.0000 in

Details

  • Bearing Number
    LSE207BX
  • Expansion Type
    Expansion Bearing (Floating)
  • Locking Device
    Adapter Mount
  • Max Rpm
    3940 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    23155 lbf
  • Radial Static Load Capacity
    25853 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)