Motion
NML5
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Maintenance Free/Self-Lubricating
MI ITEM #06840708
MFR #NML5
List Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Maintenance Free/Self-Lubricating
MI ITEM #06840708
MFR #NML5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.55/each for your price

Overview

Mfr description
NML5 ROD END
  • Protective coated for corrosion resistance

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    5/16-24
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Misalignment Angle
    14 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    52100 Bearing Steel
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    2740 lbf
  • Operating Temperature Range
    -40 to +275 °F
  • Head Diameter
    0.8750 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.344 in
  • Ball Diameter
    0.6250 in
  • Ball Width
    0.4370 in
  • Standards Met
    SAEJ1120
  • Series
    NM
  • UPC_NO
    806990024138
  • Weight
    0.07 lb
  • Product Type
    Spherical Rod Ends
  • Style
    Injection Molded
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text