Motion
CMHDL6
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: .3750-24, Self-Lubricating
Mi Item #06840713
MFR #CMHDL6
Price$26.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.3750 in, Shank Thread Size: .3750-24, Self-Lubricating
Mi Item #06840713
MFR #CMHDL6

Mfr description
CMHDL 6 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.71/each

Specifications

Dimensions

  • Ball Diameter
    0.718 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.406 in
  • Length To Ball Center
    1.9380 in
  • Misalignment Angle
    6 °
  • Overall Height
    2.4380 in
  • Shank Thread Length  
    1.2500 in
  • Shank Thread Size
    .3750-24
  • Thread Size
    3/8-24
  • Weight
    0.12 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    10 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400153069
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125°
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    2150 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400153069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)