Motion
CMHDL7
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.4400 in, Shank Thread Size: .4375-20, Self-Lubricating
Mi Item #06840719
MFR #CMHDL7
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.4400 in, Shank Thread Size: .4375-20, Self-Lubricating
Mi Item #06840719
MFR #CMHDL7

Mfr description
CMHDL 7 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Ball Diameter
    0.812 in
  • Bore Diameter  
    0.4400 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.437 in
  • Length To Ball Center
    2.1250 in
  • Misalignment Angle
    7 °
  • Overall Height
    2.6875 in
  • Shank Thread Length  
    1.3750 in
  • Shank Thread Size
    .4375-20
  • Thread Size
    7/16-20
  • Weight
    0.17 lbs

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Commercial
  • Housing Material
    11 mm
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Upc Number
    637400153076
  • Max Operating Temperature
    125 °F
  • Operating Temperature Range
    Max 125 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Thermo-Plastic
  • Radial Static Load Capacity
    2600 lbf
  • Rod End Type
    Male
  • Series
    Heim®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    637400153076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)