Motion
SV2ZOM5X

RADIANS INC.
SV2ZOM5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06840743
MFR #SV2ZOM5X
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV2ZOM5X

High-Visibility Vest - Size: 5 XL, ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #06840743
MFR #SV2ZOM5X

Mfr description
SV2ZOM 5XLARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Length
    27.40 cm, 10.8000 in
  • Size
    5
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    1 Horizontal Stripe
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv2Z Economy Type R Class 2 Mesh Safety Vest with Zipper
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, Road Work
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    Front Zipper Closure, Mesh Back Panel
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    Mesh
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Series
    SV2Z
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)