Motion
24126 CC/W33VE194

SKF
24126 CC/W33VE194

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, CN
MI ITEM #06840770
MFR #24126 CC/W33VE194
Price$5,298.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24126 CC/W33VE194

Spherical Roller Bearing - 130 mm ID, 210 mm OD, 80 mm Width, Straight Bore, Open, CN
MI ITEM #06840770
MFR #24126 CC/W33VE194

Mfr description
24126 CC/W33VE194 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,298.87/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    80 mm
  • Weight
    24.3 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Locating
    Locating slot
  • Lubrication
    None
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)