Motion
CFR12T
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Maintenance Free/Self-Lubricating
MI ITEM #06840809
MFR #CFR12T
Your Price$28.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Maintenance Free/Self-Lubricating
MI ITEM #06840809
MFR #CFR12T

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$28.14/each(List $38.42)

Overview

Mfr description
CFR12T ROD END
  • Protective Coated for Corrosion Resistance

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    3/4-16
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    24 °
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    52100 Bearing Steel
  • Radial Static Load Capacity
    13668 lbf
  • Head Diameter
    1.7500 in
  • Lubrication
    Self-Lubricating
  • Head Width
    0.5930 in
  • Ball Diameter
    1.3120 in
  • Ball Width
    0.8750 in
  • Standards Met
    SAEJ1120
  • Series
    CM-T
  • UPC_NO
    806990002587
  • Weight
    0.62 lb
  • Product Type
    Spherical Rod Ends
  • Style
    2-Piece
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text