Overview
Mfr description
Y1451 GLOVE LINER
- Combines comfort with thermal protection
- Wicks away moisture to keep hands warm
- Can be worn as a liner or alone
- Material composition allows quick drying
- One size fits all design conforms to your hand to provide a comfortable fit
- Ambidextrous
- The white thermal glove liner combines comfort with thermal protection by conforming to the hand. This glove is a more hygienic solution than cotton liners. The soft, 13 gauge knit glove provides long lasting warmth and can be worn as a liner or alone.
Specifications
- Glove SizeOne Size Fits All
- SizeOne Size Fits All
- MaterialHigh Performance Fibers
- Material TypeGeneral Purpose Gloves
- Protection TypeGeneral Purpose
- ApplicationFreezer,Food Processing,Construction
- ColorWhite
- Length
- Manufacturer Catalog NumberY1451
- Harmonization Code6116938800
- DescriptionWHITE THERMAL LINER GLOVE, ONE SIZE
- Product LineGeneral Purpose
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed
- UPC_NO43551058977
- TypeGlove
- Country of OriginUS
- Product TypesHand Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data