Motion
316SFF-HYB#1

MRC (SKF)
316SFF-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06841925
MFR #316SFF-HYB#1
Your Price$3,906.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
316SFF-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 170 mm OD, 39 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06841925
MFR #316SFF-HYB#1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,906.44/each(List $4,883.05)

Overview

Mfr description
316SFF-HYB#1 BRG
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Non-Contact Seal
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    39 mm
  • Element Material
    Silicone nitride ceramic
  • Series
    63
  • Radial Dynamic Load Capacity
    29230 lbf
  • Radial Static Load Capacity
    19450 lbf
  • Manufacturer Catalog Number
    316SFF-HYB#1
  • UPC_NO
    097741096690
  • Weight
    8.76 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    316SFF-HYB#1 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 316SFF-HYB#1 is an 80 mm bore radial/deep groove ball bearing with 170 mm OD, 39 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text