Motion
AM35
AM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 65 mm OD, 3/16 in Face Dia.
MI ITEM #06841933
MFR #AM35
Price$177.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AM Series Bearing Lock Nut - M35x1.5 mm Thread Size, 65 mm OD, 3/16 in Face Dia.
MI ITEM #06841933
MFR #AM35

Mfr description
AM35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.93/each

Specifications

Dimensions

  • Face Diameter  
    3/16 in
  • Outside Diameter  
    65 mm
  • Overall Height
    0.1875 in
  • Thread Size  
    M35x1.5 mm
  • Weight
    11.287 oz

Details

  • Lock Nut Type
    Precision
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    AM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)