Motion
7011CTRV1VDULP4Y

NSK CORP, BEARING DIV
7011CTRV1VDULP4Y

Duplex Angular Contact Bearing - 55 mm Bore, 90 mm OD, 15 ° Contact Angle, C0, Double Sealed
MI ITEM #06841965
MFR #7011CTRV1VDULP4Y
Your Price$1,915.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7011CTRV1VDULP4Y

Duplex Angular Contact Bearing - 55 mm Bore, 90 mm OD, 15 ° Contact Angle, C0, Double Sealed
MI ITEM #06841965
MFR #7011CTRV1VDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,915.47/each(List $2,394.33)

Overview

Mfr description
7011CTRV1VDULP4Y

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Double Sealed
  • Bearing Type
    Duplex Angular Contact Bearings
  • Description
    7011CTRV1VDULP4Y
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176649455
  • Measurement Standard
    Metric
  • Overall Height
    36 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text