Motion
ECQ2B63-15+10D-XC11-XB6-Y2

SMC CORP OF AMERICA
ECQ2B63-15+10D-XC11-XB6-Y2

Cylinder, COMPACT (EURO)
Mi Item #06842548
MFR #ECQ2B63-15+10D-XC11-XB6-Y2
Price$251.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ECQ2B63-15+10D-XC11-XB6-Y2

Cylinder, COMPACT (EURO)
Mi Item #06842548
MFR #ECQ2B63-15+10D-XC11-XB6-Y2

Mfr description
ECQ2B63-15+10D-XC11-XB6-Y2 CYL, COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.95/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Second Stroke Length
    10 mm
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Body Type
    Compact
  • Country of Origin
    IT
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC11-XB6-Y2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Options
    Dual Stroke Cylinder - Single Rod Type
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)