Motion
6311 2RDT

JTEKT KOYO
6311 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06842870
MFR #6311 2RDT
Price$149.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
6311 2RDT

Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #06842870
MFR #6311 2RDT

Mfr description
63112RDTC3 BRG
  • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings
  • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention
  • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.17/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    63112RDTC3 BRG
  • Features & Benefits
    • Electric motors are the single largest user of energy in Industrial/Commercial facilities and can account for up to 70% of their total energy consumption—leading to the need for energy efficient solutions such as Koyo’s RD Light Contact Seal Ball Bearings • Koyo’s unique seal design reduces seal drag and energy consumption in electric motor applications while providing superior seal performance and grease retention • Provides a two-fold benefit to standard sealed bearings—innate design characteristics of the RD seal reduces drag, frictional torque and operating temperature • The closure provided is superior to standard seals, helping to inhibit the ingress of contaminants and moisture • Optimal design selection and mechanical advantages from the RD translate into longer life and increased efficiency in electric motor applications
  • Internal Clearance
    C3
  • Long Description
    The 6311 2RDT is a radial/deep groove ball bearing with a 55 mm bore, straight bore, double sealed design, 120 mm OD, and 29 mm width, suitable for various applications.
  • Manufacturer Catalog Number
    6311 2RDT
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    89.5 kN
  • Radial Static Load Capacity
    45.00 kN
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    605790078033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)