Motion
6934ZZS
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #06843155
MFR #6934ZZS
Price$6,822.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 170 mm ID, 230 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #06843155
MFR #6934ZZS

Mfr description
6934ZZS SINGLE DEEP GROOVE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,822.67/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    28 mm
  • Weight
    6.283 lbs, 2.85 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6934ZZS SINGLE DEEP GROOVE BALL BEARING
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6934ZZS is a 170 mm bore radial/deep groove ball bearing with a 230 mm OD and 28 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6934ZZS
  • Manufacturer Upc Number
    029176759130
  • Max Rpm
    2400 rpm
  • Maximum Operating RPM
    2400 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    94500 N, 21244.45 lbf
  • Radial Static Load Capacity
    97000 N, 21806.47 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176759130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)