Motion
L0104-612
Lithium Polymer, Mineral Oil Composition, 1 NLGI Grade, Water Resistant
MI ITEM #06843182
MFR #L0104-612
Price$102.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lithium Polymer, Mineral Oil Composition, 1 NLGI Grade, Water Resistant
MI ITEM #06843182
MFR #L0104-612

Mfr description
P0104-612 REFILL KIT WITH 1241 GREASE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.01/each

Specifications

Dimensions

  • NLGI Grade
    1

Details

  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Composition
    Lithium Polymer, Mineral Oil
  • Dropping Point
    400 °F
  • Grease Thickener
    Lithium Polymer
  • Max Operating Temperature
    280 °F
  • Min Operating Temperature
    5 °F
  • Oil Type
    Mineral
  • Series
    1241
  • Water Resistance
    Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)