Specifications
Dimensions
- Minimum Pulley Diameter3.15 in
Details
- Additional DetailsHollow
- ColorRed
- Manufacturer Catalog NumberL04QR8510M
- MaterialPolyurethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)