Motion
100-100-1-1-2-1

NOSHOK INC
100-100-1-1-2-1

100.100.1.1.2.1 GAUGE
Mi Item #06843231
MFR #100-100-1-1-2-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
100-100-1-1-2-1

100.100.1.1.2.1 GAUGE
Mi Item #06843231
MFR #100-100-1-1-2-1

Mfr description
100.100.1.1.2.1 GAUGE
  • Current output
  • 316 and 17-4PH Stainless Steel wetted parts
  • CE compliant to suppress RFI, EMI and ESD.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ambient Temperature Range
    -40 to 185 °F
  • Connection Type
    Male National Pipe Thread (MNPT)
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -40 °F
  • Series
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)